Free Shipping : For every order of $350 or more with the promo code : FREESHIP

RIV CS AL/ST (0.188-0.250) 1/8X0.400

937.18.14 - UNSPSC 31162201
RIV CS AL/ST (0.188-0.250) 1/8X0.400 RIV CS AL/ST (0.188-0.250) 1/8X0.400
RIV CS AL/ST (0.188-0.250) 1/8X0.400

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/8 in
Length 0.400 in
Rivet Material Aluminum
Mandrel Material Steel
Head Type 120° Flush Countersunk
End Type Open
Drilling Hole Diameter #30
Clamping Range 0.188 - 0.250 in
Flange Diameter 0.220 in
Head Height 0.065 in
Mandrel Diameter 0.076 in
Shear Strength 210 lbs
Tensile Strength 325 lbs

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.